Shop JAMES MARTIN VANITIES

Brittany 60" Sgl Vanity, Smokey Celadon, w/ 3 CM Siberian Silestone Top w/FreePower Wireless Charger

  • Mfr # 650-V60S-SC-FSFR
  • Zoro # G123916766

product price: 
$
5,665.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop
Siberian
Cabinet Finish
Smokey Celadon
Countertop Material
Silestone Low Silica Surface
Height
33.78 in
Depth
23.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
650-V60S-SC-FSFR
Zoro #
G123916766
UPC #
840467831584
Country of Origin
Viet Nam

Dimensions

Height
33.78 in
Depth
23.5 in
Width
60 in

Details

Countertop
Siberian
Cabinet Finish
Smokey Celadon
Countertop Material
Silestone Low Silica Surface
Shape
Rectangular
Includes
Vanity Base, Top and Sink
Finish
Smokey Celadon
Hardware Finish
Satin Nickel
Color
Smokey Celadon
Item
Vanity Base, Top and Sink
Material
Yellow Poplar

Description

The Brittany 60" Smokey Celadon Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes one hide-away tip-out, top row drawers plus two full-depth side drawers, one of which is double-height for storage of taller items. The cabinet also has one door, which conceals an interior shelf for ample storage, and a bamboo drawer organizer. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a stylish Siberian Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.