Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Breckenridge 48" Single Vanity, Smokey Celadon, w/ 3 CM Phantome Eclos Top
- Mfr # 330-V48-SC-3PHT
- Zoro # G523881534
product price:Â
$
5,238.99
/ea
Key Features
Shape
Rectangular
Height
34.18 in
Depth
23.5 in
Color
Smokey Celadon
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V48-SC-3PHT
- Zoro #
- G523881534
- UPC #
- 840467823244
- Country of Origin
- Viet Nam
- Shape
- Rectangular
- Color
- Smokey Celadon
- Item
- Vanity Base, Top and Sink
- Material
- Yellow Poplar
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Hardware Finish
- Champagne Brass
- Cabinet Finish
- Smokey Celadon
- Finish
- Light Natural Oak
- Countertop
- Phantome
Dimensions
- Height
- 34.18 in
- Depth
- 23.5 in
- Width
- 48 in
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.