Shop JAMES MARTIN VANITIES

Breckenridge 48" Single Vanity, Smokey Celadon, w/ 3 CM Siberian Silestone Top

  • Mfr # 330-V48-SC-3SFR
  • Zoro # G423907532

product price: 
$
5,086.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangular
Depth
23.5 in
Finish
Smokey Celadon
Color
Smokey Celadon
Countertop Material
Silestone Low Silica Surface
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
330-V48-SC-3SFR
Zoro #
G423907532
UPC #
840467823251
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
34.18 in
Width
48 in

Details

Shape
Rectangular
Item
Vanity Base, Top and Sink
Finish
Smokey Celadon
Color
Smokey Celadon
Countertop Material
Silestone Low Silica Surface
Material
Yellow Poplar
Hardware Finish
Champagne Brass
Includes
Vanity Base, Top and Sink
Cabinet Finish
Smokey Celadon
Countertop
Siberian

Description

The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.