Breckenridge 48in Single Vanity, Light Natural Oak w/ 3 CM Ethereal Noctis Top
- Mfr # 330-V48-LNO-3ENC
- Zoro # G711116349
product price:Â
$
3,678.99
/ea
Key Features
Width
48" Single
Height
34.2 inch
Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
Finish
Light Natural Oak
Depth
23.5 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V48-LNO-3ENC
- Zoro #
- G711116349
- UPC #
- 840108949449
- Country of Origin
- Viet Nam
- Material
- Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Finish
- Light Natural Oak
- Countertop Material
- Ethereal Noctis Quartz
- Shape
- Rectangular
- Hardware Finish
- Matte Black
Dimensions
- Width
- 48" Single
- Height
- 34.2 inch
- Depth
- 23.5 inch
Description
The White Oak cathedral grain veneers brings this modern classic vanity to life. The 48in Breckenridge Vanity in Light Natural Oak with Matte Black mushroom-style knobs is Modern Farmhouse at its best.. This vanity's clean, symmetrical facade features a center door that opens to a convenient dual-power USB outlet. Four drawers and a removable Bamboo drawer organizer tray provide additional organization. The lower, integrated shelf offers extra storage for towels and decor. The modern veining on the Ethereal Noctis 3 CM top makes a bold statement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.