Brittany 48in Single Vanity, Urban Gray w/ 3 CM White Zeus Quartz Top
- Mfr # 650-V48-UGR-3WZ
- Zoro # G611117590
product price:Â
$
3,089.00
/ea
Key Features
Width
48" Single
Height
34.0 inch
Material
Yellow Poplar, Plywood Panels
Shape
Rectangular
Hardware Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650-V48-UGR-3WZ
- Zoro #
- G611117590
- UPC #
- 840108953729
- Country of Origin
- Viet Nam
Dimensions
- Width
- 48" Single
- Height
- 34.0 inch
- Depth
- 23.5 inch
Details
- Material
- Yellow Poplar, Plywood Panels
- Finish
- Urban Gray
- Shape
- Rectangular
- Countertop Material
- White Zeus Quartz
- Hardware Finish
- Satin Nickel
Description
The Brittany 48in Urban Gray Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away top row tip-out drawer, plus six full-depth drawers, two of which are double-height for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware.Matching wood backsplash is included. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top by Silestone and one white ceramic sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.