Breckenridge 60 in. Double Vanity, Bright White, w/ 3 CM White Zeus Quartz Top

  • Mfr # 330-V60D-BW-3WZ

  • Zoro # G316242924


product price:  $4,261.00
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
34.25 in
Material
Yellow Poplar, Plywood Panels
Depth
23.5 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-V60D-BW-3WZ
Zoro #
G316242924
UPC #
840467800405
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.25 in
Depth
23.5 in

Details

Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Tabletop Color
White Zeus
Shape
Rectangular
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
Includes
Vanity cabinet, countertop, sink
Number of Bowls
Double
Mounting Type
Widespread Faucet

Description

The Breckenridge 60 in. Double Vanity is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Champagne Brass knobs complement the Bright White finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. Two single-door cabinets open to reveal interior shelves equipped with a convenient built-in USB/120V power outlet. This console-style vanity also features two top-row tip-out drawers, two standard full-extension drawers, and an open lower shelf for additional storage. A classic White Zeus Silestone top with undermount sinks completes the look.


  • Two single-door cabinets with adjustable interior shelves, two top-row tip-out drawers, and two standard full-extension drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Bright White finish with Champagne Brass hardware
  • Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.