Breckenridge 72'' D Vanity, Serenity Blue w/ Parisien Bleu Top w/FreePower Wireless Charger

  • Mfr # 330-V72-SRB-FPBL

  • Zoro # G521967612


product price:  $6,872.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
35.35 in
Material
Poplar
Finish
Blue
Countertop Material
Parisien Bleu
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330-V72-SRB-FPBL
Zoro #
G521967612
UPC #
840467810060
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
35.35 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Blue
Countertop Material
Parisien Bleu
Number of Bowls
2
Hardware Finish
Satin Nickel
Color
Blue
Includes
Vanity cabinet, countertop, sinks

Description

A fresh take on traditional Mission furniture, the Breckenridge Collection by James Martin Vanities easily transitions to Modern Farmhouse style with an air of understated sophistication. This console-style vanity has an integrated open shelf for additional storage, neatly inset door and drawer fronts to maintain the symmetry of the Shaker aesthetic, and coordinating knobs that complement each of the available finishes. With clean lines and a chic design, this vanity is destined to become a classic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.