Breckenridge 72'' D Vanity, Whitewashed Oak w/ Victorian Sil Silestone Top w/ Wireless Charger

  • Mfr # 330-V72-WWO-FVSL

  • Zoro # G621967666


product price:  $6,954.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
72 in
Height
34-1/4 in
Material
Ash
Finish
Whitewashed Oak
Includes
Vanity cabinet, countertop, sinks
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330-V72-WWO-FVSL
Zoro #
G621967666
UPC #
840467810114
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
34-1/4 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Ash
Finish
Whitewashed Oak
Includes
Vanity cabinet, countertop, sinks
Color
Brown
Number of Bowls
2
Hardware Finish
Satin Nickel
Countertop Material
Victorian Silver

Description

A fresh take on traditional Mission furniture, the Breckenridge Collection by James Martin Vanities easily transitions to Modern Farmhouse style with an air of understated sophistication. This console-style vanity has an integrated open shelf for additional storage, neatly inset door and drawer fronts to maintain the symmetry of the Shaker aesthetic, and coordinating knobs that complement each of the available finishes. With clean lines and a chic design, this vanity is destined to become a classic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.