Shop HOMEROOTS
See all product information
Create Account
24" White Wood Floating Bathroom Vanity With White Sink And Three Drawers
Mfr # 624194
Zoro # G622908521
product price:Â $1,346.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624194
- Zoro #
- G622908521
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 24 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- White
- Includes
- Sink
Description
The 24-inch white wood floating bathroom vanity with white sink and three drawers combines modern elegance with functionality. Crafted from high-quality manufactured wood, this vanity features a pristine white base that complements any bathroom decor. The included ceramic sink provides a sleek and durable surface for daily use. With three functional drawers, you’ll enjoy ample storage space for all your essentials, enhanced by soft close drawer glides for a quiet experience. The stylish chrome handles add a touch of sophistication, making access effortless. Designed for wall-mounted installation, this vanity saves floor space while creating a chic, contemporary look in your bathroom. Transform your space with this exquisite piece that balances style and practicality beautifully. 24.6-inch h x 24-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.