Breckenridge 72 in. Double Vanity, Serenity Blue

  • Mfr # 330-V72-M-SRB

  • Zoro # G616242952


product price: $3,012.00
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Finish
Satin Nickel
Overall Height
33 in
Color
Serenity Blue
Overall Length
23.5 in
Overall Width
71.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-V72-M-SRB
Zoro #
G616242952
UPC #
840108983146
Country of Origin
Viet Nam

Dimensions

Overall Height
33 in
Overall Length
23.5 in
Overall Width
71.9 in

Details

Finish
Satin Nickel
Color
Serenity Blue

Description

The Breckenridge 72 in. Double Vanity is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Satin Nickel knobs complement the Serenity Blue finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. Two single-door cabinets open to reveal interior shelves equipped with a convenient built-in USB/120V power outlet. This console-style vanity also features six full-extension drawers and an open lower shelf for additional storage. Complete the look with one of our 3 cm tops.


  • Two single-door cabinets with adjustable interior shelves and six standard full-extension drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Serenity Blue finish with Satin Nickel hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable bamboo drawer organizer included
  • Freestanding Vanity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.