Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breckenridge 72in Double Vanity Cabinet, Bright White

  • Mfr # 330-V72-M-BW

  • Zoro # G611115732


product price: $3,070.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Yellow Poplar, Plywood Panels
Height (In.)
33 in
Depth (In.)
23.4 in
Number of Shelves
2
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-V72-M-BW
Zoro #
G611115732
UPC #
840108944383
Country of Origin
Viet Nam

Dimensions

Width (In.)
72" Double
Height (In.)
33 in
Depth (In.)
23.4 in

Details

Body Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Number of Shelves
2
Number of Doors
2
Number of Drawers
6
Includes
Vanity cabinet only

Description

The beautiful Breckenridge Vanity 72in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. A range of six uniquely scaled drawers and a removable Bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The integrated lower shelf provides extra storage and completes the look of the cabinet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.