Bristol 36in Single Vanity, Whitewashed Walnut w/ 3 CM Eternal Jasmine Pearl Quartz Top

  • Mfr # 157-V36-WW-3EJP

  • Zoro # G911116521


product price: $2,548.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
36" Single
Height
34.0 inch
Material
Parawood, Plywood Panels, Black Walnut Veneers
Depth
23.5 inch
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-V36-WW-3EJP
Zoro #
G911116521
UPC #
846871077280
Country of Origin
Viet Nam

Dimensions

Width
36" Single
Height
34.0 inch
Depth
23.5 inch

Details

Material
Parawood, Plywood Panels, Black Walnut Veneers
Finish
Whitewashed Walnut
Shape
Rectangular
Hardware Finish
Satin Nickel
Countertop Material
Eternal Jasmine Pearl Quartz

Description

The Bristol 36in Whitewashed Walnut Single Vanity features a full plinth base, also known as a toe kick or pedestal base. This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash. The look is completed with a 3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and one white ceramic rectangular sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.