Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristol 48in Single Vanity, Whitewashed Walnut w/ 3 CM Charcoal Soapstone Quartz Top

  • Mfr # 157-V48-WW-3CSP

  • Zoro # G411117110


product price: $3,457.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Width
48" Single
Height
34.0 inch
Material
Parawood, Plywood Panels, Black Walnut Veneers
Depth
23.5 inch
Hardware Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-V48-WW-3CSP
Zoro #
G411117110
UPC #
846871077518
Country of Origin
Viet Nam

Dimensions

Width
48" Single
Height
34.0 inch
Depth
23.5 inch

Details

Material
Parawood, Plywood Panels, Black Walnut Veneers
Finish
Whitewashed Walnut
Countertop Material
Charcoal Soapstone Quartz
Hardware Finish
Satin Nickel
Shape
Rectangular

Description

The Bristol 48in Whitewashed Walnut Single Vanity features a full plinth base, also known as a toe kick or pedestal base. This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash. The look is completed with a 3 CM eased edge Charcoal Soapstone Silestone Quartz top and one white ceramic rectangular sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.