Bristol 60'' D Vanity, Bright White w/ Jasmine Pearl Silestone Top w/FreePower Wireless Charger

  • Mfr # 157-V60D-BW-FEJP

  • Zoro # G621967543


product price:  $5,340.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
Vanity cabinet, countertop, sinks
Depth
23.5 in
Color
White
Number of Bowls
2
Height
33.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157-V60D-BW-FEJP
Zoro #
G621967543
UPC #
840467809194
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
33.75 in
Width
60 in

Details

Includes
Vanity cabinet, countertop, sinks
Color
White
Number of Bowls
2
Item
Vanity with Top
Countertop Material
Eternal Jasmine Pearl
Hardware Finish
Satin Nickel
Finish
Bright White
Material
Parawood

Description

Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.