Bristol 60'' D Vanity, Saddle Brown w/ Ethereal Noctis Silestone Top w/FreePower Wireless Charger

  • Mfr # 157-V60D-SBR-FENC

  • Zoro # G721967719


product price:  $5,289.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
33.75 in
Material
Parawood
Finish
Saddle Brown
Number of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
157-V60D-SBR-FENC
Zoro #
G721967719
UPC #
840467809248
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
33.75 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Parawood
Finish
Saddle Brown
Number of Bowls
2
Hardware Finish
Satin Nickel
Countertop Material
Ethereal Noctis
Color
Brown
Includes
Vanity cabinet, countertop, sinks

Description

Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.