Bristol 60'' D Vanity, Whitewashed Walnut w/ Victorian Sil Silestone Top w/ Wireless Charger

  • Mfr # 157-V60D-WW-FVSL

  • Zoro # G321967614


product price:  $6,143.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Countertop Material
Victorian Silver
Hardware Finish
Satin Nickel
Number of Bowls
2
Depth
23.5 in
Material
Parawood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-V60D-WW-FVSL
Zoro #
G321967614
UPC #
840467809309
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Width
60 in
Height
33.75 in

Details

Countertop Material
Victorian Silver
Hardware Finish
Satin Nickel
Number of Bowls
2
Material
Parawood
Color
Brown
Finish
Whitewashed Walnut
Includes
Vanity cabinet, countertop, sinks
Item
Vanity with Top

Description

Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products