Bristol 60" Double Vanity, Bright White, w/ 3 CM Phantome Eclos Top
- Mfr # 157-V60D-BW-3PHT
- Zoro # G923898439
product price:Â
$
6,222.99
/ea
Key Features
Cabinet Finish
Bright White
Countertop
Phantome
Hardware Finish
Satin Nickel
Width
60 in
Color
Bright White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-V60D-BW-3PHT
- Zoro #
- G923898439
- UPC #
- 840467822391
- Country of Origin
- Viet Nam
- Cabinet Finish
- Bright White
- Countertop
- Phantome
- Hardware Finish
- Satin Nickel
- Color
- Bright White
- Item
- Vanity Base, Top and Sink
- Finish
- Whitewashed Walnut
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Shape
- Rectangular
- Material
- Poplar
Dimensions
- Width
- 60 in
- Depth
- 23.5 in
- Height
- 33.68 in
Description
Combining the timeless allure of Mid-Century Modern with the rustic charm of Farmhouse design, the Hudson Collection by James Martin Vanities captivates with its sleek paneled design. Featuring warm cathedral woodgrain adorned with Champagne Brass knobs and housing ample storage, this collection effortlessly balances practicality with sophisticated detailing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.