Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bristol 60'' S Vanity, Bright White w/ Jasmine Pearl Silestone Top w/FreePower Wireless Charger
- Mfr # 157-V60S-BW-FEJP
- Zoro # G121967715
product price:Â
$
5,101.99
/ea
Key Features
Width
60 in
Height
33-3/4 in
Material
Parawood
Finish
Bright White
Number of Bowls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-V60S-BW-FEJP
- Zoro #
- G121967715
- UPC #
- 840467809316
- Country of Origin
- Viet Nam
- Item
- Vanity with Top
- Material
- Parawood
- Finish
- Bright White
- Number of Bowls
- 1
- Includes
- Vanity cabinet, countertop, sink
- Hardware Finish
- Satin Nickel
- Countertop Material
- Eternal Jasmine Pearl
- Color
- White
Dimensions
- Width
- 60 in
- Height
- 33-3/4 in
- Depth
- 23.5 in
Description
Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.