Zenna Home Cool Gray 30'' Wx35'' Hx18''D Shaker Vanity with Wht Cultured Marble Top
- Mfr # SBC30GY
- Zoro # G121883145
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Color
Cool Gray
Height
35 in
Countertop Material
Cultured Marble
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBC30GY
- Zoro #
- G121883145
- UPC #
- 43197173201
- Country of Origin
- United States
- Color
- Cool Gray
- Countertop Material
- Cultured Marble
- Tabletop Color
- White
- Material
- Engineered Wood
Dimensions
- Width
- 30 in
- Height
- 35 in
- Depth
- 18 in
Description
Fully assembled and include a cultured marble top with integrated bowl and backsplash for a seamless one-piece design. Fully constructed of engineered wood. The doors are finished with a moisture and fade resistant coating. Completed with brushed nickel hardware and durable euro style hinges. Faucet sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.