Bristol 60'' S Vanity, Saddle Brown w/ Victorian Sil Silestone Top w/FreePower Wireless Charger

  • Mfr # 157-V60S-SBR-FVSL

  • Zoro # G221967608


product price:  $5,214.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
33.75 in
Material
Parawood
Finish
Saddle Brown
Includes
Vanity cabinet, countertop, sink
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
157-V60S-SBR-FVSL
Zoro #
G221967608
UPC #
840467809385
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
33.75 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Parawood
Finish
Saddle Brown
Includes
Vanity cabinet, countertop, sink
Color
Brown
Countertop Material
Victorian Silver
Number of Bowls
1
Hardware Finish
Satin Nickel

Description

Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.