
Bristol 60'' S Vanity, Whitewashed Walnut w/ Jasmine Pearl Silestone Top w/ Wireless Charger
Mfr # 157-V60S-WW-FEJP
Zoro # G821967725
product price: $5,668.99
/eaKey Features
Finish
Whitewashed Walnut
Countertop Material
Eternal Jasmine Pearl
Hardware Finish
Satin Nickel
Number of Bowls
1
Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
157-V60S-WW-FEJP
Zoro #
G821967725
UPC #
840467809392
Country of Origin
Viet Nam
Dimensions
Height
33.75 in
Depth
23.5 in
Width
60 in
Details
Finish
Whitewashed Walnut
Countertop Material
Eternal Jasmine Pearl
Hardware Finish
Satin Nickel
Number of Bowls
1
Material
Parawood
Item
Vanity with Top
Color
Brown
Includes
Vanity cabinet, countertop, sink
Description
Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.