Shop HOMEROOTS
See all product information
Create Account
40" Dark Brown Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624113
Zoro # G022911947
product price:Â
$
1,595.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
Valenti
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624113
- Zoro #
- G022911947
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Valenti
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- Dark Brown
Description
The 40-inch dark brown wood floating bathroom vanity with white sink and two drawers combines modern elegance with functional design. Crafted from high-quality manufactured wood, this vanity is both durable and stylish. The sleek white ceramic sink offers a striking contrast to the rich dark brown base, creating a contemporary focal point in your bathroom. With two functional drawers featuring soft close drawer glides, organization becomes effortless. The chrome handles add a touch of sophistication, while the wall-mounted installation enhances space-saving solutions. This vanity is perfect for those seeking a blend of practicality and chic style, transforming any bathroom into a serene retreat. Enjoy the perfect balance of form and function with this stunning addition to your home decor. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.