
Bristol 60in Double Vanity, Whitewashed Walnut w/ 3 CM Carrara Marble Top
Mfr # 157-V60D-WW-3CAR
Zoro # G611117712
product price: $4,258.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Width
60" Double
Height
34.0 inch
Material
Parawood, Plywood Panels, Black Walnut Veneers
Shape
Rectangular
Hardware Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
157-V60D-WW-3CAR
Zoro #
G611117712
UPC #
846871054960
Country of Origin
Viet Nam
Dimensions
Width
60" Double
Height
34.0 inch
Depth
23.5 inch
Details
Material
Parawood, Plywood Panels, Black Walnut Veneers
Finish
Whitewashed Walnut
Shape
Rectangular
Hardware Finish
Satin Nickel
Countertop Material
Carrara Marble
Description
The Bristol 60in Whitewashed Walnut Double Vanity features a full plinth base, also known as a toe kick or pedestal base. This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash. The look is completed with a 3 CM eased edge Carrara Marble top and one white ceramic rectangular sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.