Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624171
Zoro # G822907478
product price:Â
$
2,067.99
/ea
Key Features
Length
17.88 in
Width
48 in
Height
33.12 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624171
- Zoro #
- G822907478
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 48 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Color
- White
- Base Color
- Oak
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 48-inch oak wood freestanding bathroom vanity with white sink and three drawers combines functionality with contemporary design. Crafted from high-quality manufactured wood, this vanity features a stunning oak base that complements any modern bathroom decor. A sleek white ceramic sink is included, offering a clean and stylish focal point. It boasts three functional drawers equipped with soft close glides, ensuring a smooth and silent operation. The free-standing standard installation type makes it easy to set up in your space, while the overall design maximizes both storage and aesthetics. This elegant vanity embodies the perfect blend of form and function, making it an ideal choice for enhancing your bathroom’s style and efficiency. 33.125-inch h x 48-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.