
Brittany 36in Single Vanity, Smokey Celadon w/ 3 CM Arctic Fall Top
Mfr # 650-V36-SC-3AF
Zoro # G711118138
product price: $2,084.99
/eaKey Features
Width
36" Single
Height
33.8 inch
Material
Yellow Poplar, Plywood Panels
Shape
Rectangular
Hardware Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650-V36-SC-3AF
Zoro #
G711118138
UPC #
840108950780
Country of Origin
Viet Nam
Dimensions
Width
36" Single
Height
33.8 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Shape
Rectangular
Countertop Material
Arctic Fall Solid Surface
Hardware Finish
Satin Nickel
Description
The Smokey Celadon finish on the 36in Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 36in cabinet, with decorative wood backsplash, features optimal organization with one hide-away tip-out drawer plus two side drawers, one of which is a double height for storing taller items while the other contains a removable bamboo organizer tray. This cabinet also has one door, which conceals an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides. The Arctic Fall Solid Surface top adds an exquisite, modern touch with its soft white finish, grey undertones, and a natural-looking greyish horizontal veining. All of our 3 CM tops include a porcelain undermount sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.