Zoro Homepage

Brittany 48'' S Vanity, Saddle Brown w/ Victorian Sil Silestone Top w/FreePower Wireless Charger

  • Mfr # 650-V48-SBR-FVSL

  • Zoro # G321967690


product price: $5,139.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
Vanity cabinet, countertop, sink
Finish
Saddle Brown
Countertop Material
Victorian Silver
Color
Brown
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650-V48-SBR-FVSL
Zoro #
G321967690
UPC #
840467811814
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
33.75 in
Width
48 in

Details

Includes
Vanity cabinet, countertop, sink
Finish
Saddle Brown
Countertop Material
Victorian Silver
Color
Brown
Item
Vanity with Top
Number of Bowls
1
Material
Poplar
Hardware Finish
Satin Nickel

Description

The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.