Brittany 48" Sgl Vanity, Smokey Celadon, w/ 3 CM Siberian Silestone Top w/FreePower Wireless Charger
- Mfr # 650-V48-SC-FSFR
- Zoro # G923883510
product price:Â
$
5,187.99
/ea
Key Features
Cabinet Finish
Smokey Celadon
Hardware Finish
Satin Nickel
Includes
Vanity Base, Top and Sink
Finish
Smokey Celadon
Material
Yellow Poplar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V48-SC-FSFR
- Zoro #
- G923883510
- UPC #
- 840467830938
- Country of Origin
- Viet Nam
- Cabinet Finish
- Smokey Celadon
- Item
- Vanity Base, Top and Sink
- Hardware Finish
- Satin Nickel
- Includes
- Vanity Base, Top and Sink
- Finish
- Smokey Celadon
- Material
- Yellow Poplar
- Countertop Material
- Silestone Low Silica Surface
- Shape
- Rectangular
- Countertop
- Siberian
- Color
- Smokey Celadon
Dimensions
- Depth
- 23.5 in
- Width
- 48 in
- Height
- 33.78 in
Description
The Brittany 48" Smokey Celadon Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes one hide-away tip-out, top row drawers plus two full-depth side drawers, one of which is double-height for storage of taller items. The cabinet also has one door, which conceals an interior shelf for ample storage, and a bamboo drawer organizer. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a stylish Siberian Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.