Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 48" Single Vanity, Sage Green, w/ 3 CM Tajnar Eclos Top
- Mfr # 650-V48-SGR-3TJR
- Zoro # G423918330
product price:Â
$
5,102.99
/ea
Key Features
Countertop
Tajnar
Includes
Vanity Base, Top and Sink
Height
33.78 in
Color
Sage Green
Material
Yellow Poplar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V48-SGR-3TJR
- Zoro #
- G423918330
- UPC #
- 840467830976
- Country of Origin
- Viet Nam
- Countertop
- Tajnar
- Includes
- Vanity Base, Top and Sink
- Color
- Sage Green
- Material
- Yellow Poplar
- Shape
- Rectangular
- Item
- Vanity Base, Top and Sink
- Hardware Finish
- Satin Nickel
- Cabinet Finish
- Sage Green
- Finish
- Sage Green
- Countertop Material
- Eclos Zero Silica
Dimensions
- Height
- 33.78 in
- Depth
- 23.5 in
- Width
- 48 in
Description
The Brittany 48" Sage Green Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes one hide-away top row tip-out drawer, plus four standard drawers, and two double-height drawers for storage of taller items. This cabinet also has one door, which conceals an interior shelf, for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.