Vanity, without top, Smokey Celadon, 71.9 in W x 23.5 in D,
- Mfr # 330-V72-M-SC
- Zoro # G224799411
product price:Â
$
3,012.00
/ea
Key Features
Color
Smokey Celadon
Material
Yellow Poplar, Plywood Panels
Includes
Cabinet Only
Hardware Finish
Champagne Brass
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V72-M-SC
- Zoro #
- G224799411
- UPC #
- 840467806223
- Country of Origin
- Viet Nam
- Color
- Smokey Celadon
- Item
- Vanity Without Top
- Material
- Yellow Poplar, Plywood Panels
- Includes
- Cabinet Only
- Hardware Finish
- Champagne Brass
Dimensions
- Depth
- 23.5 in
- Width
- 71.9 in
Description
The Brittany 72 in Double Vanity by James Martin Vanities features a rich Black Onyx finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes four cabinet doors that open to reveal interior shelving. Four standard full-extension drawers and two top-row tip-out drawers lend additional storage. Brittany showcases Satin Nickel hardware and comes with an optional coordinating wood backsplash. The addition of a gorgeous Parisien Bleu Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.