Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 48" Single Vanity, Urban Gray, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger
- Mfr # 650-V48-UGR-FTJR
- Zoro # G023881232
product price:Â
$
5,753.99
/ea
Key Features
Countertop Material
Eclos Zero Silica
Finish
Urban Gray
Shape
Rectangular
Cabinet Finish
Urban Gray
Material
Yellow Poplar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650-V48-UGR-FTJR
- Zoro #
- G023881232
- UPC #
- 840467831041
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 23.5 in
- Height
- 33.78 in
- Width
- 48 in
Details
- Countertop Material
- Eclos Zero Silica
- Finish
- Urban Gray
- Shape
- Rectangular
- Cabinet Finish
- Urban Gray
- Material
- Yellow Poplar
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Countertop
- Tajnar
- Hardware Finish
- Satin Nickel
- Color
- Urban Gray
Description
The Brittany 48" Urban Gray Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes one hide-away top row tip-out drawer, plus four standard drawers, and two double-height drawers for storage of taller items. This cabinet also has one door, which conceals an interior shelf, for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.