Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 48" Single Vanity, Victory Blue, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger
- Mfr # 650-V48-VBL-FTJR
- Zoro # G323884933
product price:Â
$
5,753.99
/ea
Key Features
Height
33.78 in
Countertop
Tajnar
Shape
Rectangular
Color
Victory Blue
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V48-VBL-FTJR
- Zoro #
- G323884933
- UPC #
- 840467831096
- Country of Origin
- Viet Nam
- Countertop
- Tajnar
- Shape
- Rectangular
- Color
- Victory Blue
- Material
- Yellow Poplar
- Hardware Finish
- Satin Nickel
- Finish
- Victory Blue
- Item
- Vanity Base, Top and Sink
- Cabinet Finish
- Victory Blue
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
Dimensions
- Height
- 33.78 in
- Depth
- 23.5 in
- Width
- 48 in
Description
The Brittany 48" Victory Blue Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes one hide-away top row tip-out drawer, plus four standard drawers, and two double-height drawers for storage of taller items. This cabinet also has one door, which conceals an interior shelf, for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.