Brittany 48in Single Vanity, 3CM Parisien Bleu Silestone Top, FreePower Wireless Charger

  • Mfr # 655-V48-BW-FPBL

  • Zoro # G516521249


product price:  $4,689.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bowls
1
Height
33.75 in
Color
Bright White
Depth
23.5 in
Hardware Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
655-V48-BW-FPBL
Zoro #
G516521249
UPC #
840467812637
Country of Origin
China

Dimensions

Height
33.75 in
Depth
23.5 in
Width
48 in

Details

Number of Bowls
1
Color
Bright White
Hardware Finish
Satin Nickel
Includes
Vanity Cabinet, Top and Sink
Shape
Rectangular
Countertop Material
Parisien Bleu
Material
Yellow Poplar, Plywood Panels

Description

The Brittany 48in Single Vanity by James Martin Vanities features a Bright White finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes one cabinet door that opens to reveal an interior shelf. Four standard full-extension drawers, two double-height drawers for storage of taller items, and one top-row tip-out drawer lend additional storage. Brittany showcases Satin Nickel hardware and comes with an optional coordinating wood backsplash. A gorgeous Parisien Bleu Silestone top with undermount sink completes the look.This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • FreePower Wireless Charging; single-device unit left of sink
  • Single door cabinet with six full-extension drawers and one top-row tip-out drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides and doors feature soft-close, adjustable door hinges
  • Bright White finish with Satin Nickel hardware
  • Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products