Brittany 48in Single Vanity, Urban Gray w/ 3 CM Victorian Silver Silestone Top

  • Mfr # 650-V48-UGR-FVSL

  • Zoro # G222702895


product price:  $5,000.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
33-3/4 in
Material
Poplar
Finish
Whitewashed Walnut
Number of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
650-V48-UGR-FVSL
Zoro #
G222702895
UPC #
840467811913
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
33-3/4 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Whitewashed Walnut
Number of Bowls
1
Countertop Material
Victorian Silver
Hardware Finish
Satin Nickel
Color
Gray
Includes
Vanity cabinet, countertop, sinks

Description

The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom. w/FreePower Wireless Charger

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.