Shop HOMEROOTS
See all product information
Create Account
12" Natural Wood Freestanding Bathroom Vanity And Four Drawers
- Mfr # 543621
- Zoro # G422907496
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Length
17.56 in
Width
11.97 in
Height
68.29 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543621
- Zoro #
- G422907496
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Base Color
- Natural
Dimensions
- Length
- 17.56 in
- Width
- 11.97 in
- Height
- 68.29 in
Description
The 12-inch natural wood freestanding bathroom vanity and four drawers combines modern aesthetics with functional design. Crafted from manufactured wood, this vanity features a natural base color that seamlessly integrates into any bathroom decor. Its four functional drawers provide ample storage space for all your essentials, while the soft close door hinges ensure a quiet and gentle closure. The sleek design is complemented by stylish handles and drawer pulls, enhancing its contemporary appeal. As a free-standing standard installation piece, this vanity offers versatility in placement, making it an ideal choice for any space looking for a touch of elegance and practicality. Enjoy the perfect blend of style and organization with this stunning bathroom addition. 68.29-inch h x 11.97-inch w x 17.56-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.