Brittany 60'' D Vanity, Victory Blue w/ Jasmine Pearl Silestone Top w/FreePower Wireless Charger

  • Mfr # 650-V60D-VBL-FEJP

  • Zoro # G121967661


product price:  $5,134.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
33-3/4 in
Material
Poplar
Finish
Blue
Countertop Material
Eternal Jasmine Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650-V60D-VBL-FEJP
Zoro #
G121967661
UPC #
840467812149
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
33-3/4 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Blue
Countertop Material
Eternal Jasmine Pearl
Hardware Finish
Satin Nickel
Number of Bowls
2
Includes
Vanity cabinet, countertop, sinks
Color
Blue

Description

The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.