Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627429
Zoro # G922908061
product price:Â $1,032.99
/eaKey Features
Length
18.1 in
Width
36 in
Height
19 in
Base Color
Natural
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627429
- Zoro #
- G922908061
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 36 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Base Color
- Natural
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
The 36-inch natural wood freestanding bathroom vanity with white sink and two drawers elegantly combines modern style with functionality. Crafted from durable manufactured wood, this beautiful vanity features a stunning natural finish that enhances the aesthetic of any bathroom. The white ceramic sink offers a sleek contrast, providing a clean and stylish focal point. With two functional drawers equipped with soft close drawer glides, organization and ease of use are ensured. The free-standing standard installation makes it a versatile addition to your space, ready to enhance your daily routine. Enjoy the perfect blend of design and practicality with this exquisite bathroom vanity that caters to both aesthetic and functional needs. 19-inch h x 36-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.