Brittany 60" Double Vanity, Black Onyx, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger
- Mfr # 650-V60D-BKO-FTJR
- Zoro # G123891674
product price:Â
$
6,636.99
/ea
Key Features
Hardware Finish
Satin Nickel
Cabinet Finish
Black Onyx
Includes
Vanity Base, Top and Sink
Finish
Black Onyx
Countertop
Tajnar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650-V60D-BKO-FTJR
- Zoro #
- G123891674
- UPC #
- 840467831140
- Country of Origin
- Viet Nam
Dimensions
- Height
- 33.78 in
- Width
- 60 in
- Depth
- 23.5 in
Details
- Hardware Finish
- Satin Nickel
- Cabinet Finish
- Black Onyx
- Includes
- Vanity Base, Top and Sink
- Finish
- Black Onyx
- Countertop
- Tajnar
- Shape
- Rectangular
- Color
- Black Onyx
- Item
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Material
- Yellow Poplar
Description
The Brittany 60" Black Onyx Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes two hide-away top row tip-out drawers, and four standard drawers. This cabinet also has two doors, which each conceal an interior shelf for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.