20" Black Wood Freestanding Single Door Bathroom Vanity With Mirror
- Mfr # 543617
- Zoro # G922905879
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Length
8.58 in
Width
20.15 in
Height
62.2 in
Material
Manufactured Wood
Includes
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543617
- Zoro #
- G922905879
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Includes
- Doors
- Countertop Material
- Manufactured Wood
- Finish
- Matte
- Base Color
- Black
Dimensions
- Length
- 8.58 in
- Width
- 20.15 in
- Height
- 62.2 in
Description
The 20-inch black wood freestanding single door bathroom vanity with mirror combines style and functionality for your modern bathroom. Crafted from high-quality manufactured wood, this vanity features a sleek black finish that adds a touch of elegance to any space. Soft close door hinges ensure quiet and gentle access to your essentials, while the included mirror complements the design beautifully. With a free-standing standard installation type, this vanity is easy to set up and ideal for various layouts. The thoughtful addition of handles and drawer pulls enhances both aesthetics and usability, making it a practical choice for everyday use. Elevate your bathroom decor with this sophisticated and chic vanity solution. 62.20-inch h x 20.15-inch w x 8.58-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.