Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 60" Double Vanity, Urban Gray, w/ 3 CM Siberian Silestone Top
- Mfr # 650-V60D-UGR-3SFR
- Zoro # G623863614
product price:Â
$
5,984.99
/ea
Key Features
Hardware Finish
Satin Nickel
Cabinet Finish
Urban Gray
Countertop
Siberian
Material
Yellow Poplar
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V60D-UGR-3SFR
- Zoro #
- G623863614
- UPC #
- 840467831317
- Country of Origin
- Viet Nam
- Hardware Finish
- Satin Nickel
- Cabinet Finish
- Urban Gray
- Item
- Vanity Base, Top and Sink
- Countertop
- Siberian
- Material
- Yellow Poplar
- Shape
- Rectangular
- Finish
- Urban Gray
- Countertop Material
- Silestone Low Silica Surface
- Includes
- Vanity Base, Top and Sink
- Color
- Urban Gray
Dimensions
- Width
- 60 in
- Depth
- 23.5 in
- Height
- 33.78 in
Description
The Brittany 60" Urban Gray Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes two hide-away top row tip-out drawers, and four standard drawers. This cabinet also has two doors, which each conceal an interior shelf for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a stylish Siberian Silestone top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.