Brittany 60" Single Vanity, Burnished Mahogany, w/ 3 CM Tajnar Eclos Top
- Mfr # 650-V60S-BNM-3TJR
- Zoro # G023843681
product price:Â
$
5,474.99
/ea
Key Features
Material
Yellow Poplar
Shape
Rectangular
Includes
Vanity Base, Top and Sink
Finish
Burnished Mahogany
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V60S-BNM-3TJR
- Zoro #
- G023843681
- UPC #
- 840467831478
- Country of Origin
- Viet Nam
- Material
- Yellow Poplar
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
- Item
- Vanity Base, Top and Sink
- Finish
- Burnished Mahogany
- Cabinet Finish
- Burnished Mahogany
- Hardware Finish
- Satin Nickel
- Countertop
- Tajnar
- Color
- Burnished Mahogany
- Countertop Material
- Eclos Zero Silica
Dimensions
- Width
- 60 in
- Height
- 33.78 in
- Depth
- 23.5 in
Description
The Brittany 60" Burnished Mahogany Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes two hide-away top row tip-out drawers, four standard drawers, and 2 double-height drawers for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.