Shop JAMES MARTIN VANITIES
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 60in Single Vanity, Urban Gray w/ 3 CM Carrara Marble Top
- Mfr # 650-V60S-UGR-3CAR
- Zoro # G411118056
product price:Â
$
3,956.00
/ea
Key Features
Width
60" Single
Height
34.0 inch
Material
Yellow Poplar, Plywood Panels
Hardware Finish
Satin Nickel
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V60S-UGR-3CAR
- Zoro #
- G411118056
- UPC #
- 846871055806
- Country of Origin
- Viet Nam
- Material
- Yellow Poplar, Plywood Panels
- Finish
- Urban Gray
- Countertop Material
- Carrara Marble
- Hardware Finish
- Satin Nickel
- Shape
- Rectangular
Dimensions
- Width
- 60" Single
- Height
- 34.0 inch
- Depth
- 23 inch
Description
The Brittany 60in Urban Gray Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away top row tip-out drawer, plus six full-depth drawers, two of which are double-height for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware.Matching wood backsplash is included. The look is completed with a 3 CM eased edge Carrara Marble top and white ceramic rectangular sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.