Brittany 72" Double Vanity, Black Onyx, w/ 3 CM Phantome Eclos Top
- Mfr # 650-V72-BKO-3PHT
- Zoro # G423866891
product price:Â
$
6,974.99
/ea
Key Features
Width
72 in
Includes
Vanity Base, Top and Sink
Color
Black Onyx
Shape
Rectangular
Height
33.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650-V72-BKO-3PHT
- Zoro #
- G423866891
- UPC #
- 840467831706
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 33.78 in
- Depth
- 23.5 in
Details
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Color
- Black Onyx
- Shape
- Rectangular
- Countertop Material
- Eclos Zero Silica
- Material
- Yellow Poplar
- Cabinet Finish
- Black Onyx
- Countertop
- Phantome
- Hardware Finish
- Satin Nickel
- Finish
- Victory Blue
Description
The Brittany 72" Double Vanity by James Martin Vanities features a rich Black Onyx finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes four cabinet doors that open to reveal interior shelving. Four standard full-extension drawers and two top-row tip-out drawers lend additional storage. Brittany showcases Satin Nickel hardware and comes with an optional coordinating wood backsplash. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.