Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 72" Double Vanity, Black Onyx, w/ 3 CM Siberian Silestone Top w/FreePower Wireless Charger
- Mfr # 650-V72-BKO-FSFR
- Zoro # G523842993
product price:Â
$
6,989.99
/ea
Key Features
Countertop
Siberian
Hardware Finish
Satin Nickel
Material
Yellow Poplar
Shape
Rectangular
Includes
Vanity Base, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650-V72-BKO-FSFR
- Zoro #
- G523842993
- UPC #
- 840467831737
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 23.5 in
- Height
- 33.78 in
- Width
- 72 in
Details
- Countertop
- Siberian
- Hardware Finish
- Satin Nickel
- Material
- Yellow Poplar
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
- Finish
- Black Onyx
- Countertop Material
- Silestone Low Silica Surface
- Color
- Black Onyx
- Cabinet Finish
- Black Onyx
- Item
- Vanity Base, Top and Sink
Description
The Brittany 72" Double Vanity by James Martin Vanities features a rich Black Onyx finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes four cabinet doors that open to reveal interior shelving. Four standard full-extension drawers and two top-row tip-out drawers lend additional storage. Brittany showcases Satin Nickel hardware and comes with an optional coordinating wood backsplash. The addition of a stylish Siberian Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.