Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 72" Double Vanity, Saddle Brown, w/ 3 CM Tajnar Eclos Top
- Mfr # 650-V72-SBR-3TJR
- Zoro # G823870726
product price:Â
$
7,166.99
/ea
Key Features
Cabinet Finish
Saddle Brown
Color
Saddle Brown
Depth
23.5 in
Height
33.78 in
Includes
Vanity Base, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V72-SBR-3TJR
- Zoro #
- G823870726
- UPC #
- 840467831829
- Country of Origin
- Viet Nam
- Cabinet Finish
- Saddle Brown
- Item
- Vanity Base, Top and Sink
- Color
- Saddle Brown
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Material
- Yellow Poplar
- Countertop Material
- Eclos Zero Silica
- Finish
- Saddle Brown
- Countertop
- Tajnar
- Hardware Finish
- Satin Nickel
Dimensions
- Depth
- 23.5 in
- Height
- 33.78 in
- Width
- 72 in
Description
The Brittany 72" Double Vanity by James Martin Vanities features a warm Saddle Brown finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes four cabinet doors that open to reveal interior shelving. Four standard full-extension drawers and two top-row tip-out drawers lend additional storage. Brittany showcases Satin Nickel hardware and comes with an optional coordinating wood backsplash. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.