Shop JAMES MARTIN VANITIES

Brittany 72" Double Vanity, Urban Gray, w/ 3 CM Siberian Silestone Top

  • Mfr # 650-V72-UGR-3SFR
  • Zoro # G623867186

product price: 
$
6,641.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Satin Nickel
Height
33.78 in
Finish
Urban Gray
Includes
Vanity Base, Top and Sink
Depth
23.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
650-V72-UGR-3SFR
Zoro #
G623867186
UPC #
840467831911
Country of Origin
Viet Nam

Dimensions

Height
33.78 in
Depth
23.5 in
Width
72 in

Details

Hardware Finish
Satin Nickel
Finish
Urban Gray
Includes
Vanity Base, Top and Sink
Item
Vanity Base, Top and Sink
Shape
Rectangular
Material
Yellow Poplar
Color
Urban Gray
Countertop
Siberian
Cabinet Finish
Urban Gray
Countertop Material
Silestone Low Silica Surface

Description

The Brittany 72" Double Vanity by James Martin Vanities features a cool Urban Gray finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes four cabinet doors that open to reveal interior shelving. Four standard full-extension drawers and two top-row tip-out drawers lend additional storage. Brittany showcases Satin Nickel hardware and comes with an optional coordinating wood backsplash. The addition of a stylish Siberian Silestone top with undermount sink completes the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.