Shop JAMES MARTIN VANITIES

Myrrin 36" Vanity, Mid Century Walnut, w/ 3 CM Siberian Silestone Top

  • Mfr # 485-V36-WLT-3SFR
  • Zoro # G723846517

product price: 
$
3,935.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Parawood
Includes
Vanity Base, Top and Sink
Color
Mid-Century Walnut
Depth
23.5 in
Finish
Mid-Century Walnut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485-V36-WLT-3SFR
Zoro #
G723846517
UPC #
840467826689
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Width
36 in
Height
34.06 in

Details

Material
Parawood
Includes
Vanity Base, Top and Sink
Color
Mid-Century Walnut
Item
Vanity Base, Top and Sink
Finish
Mid-Century Walnut
Shape
Rectangular
Countertop Material
Silestone Low Silica Surface
Hardware Finish
Champagne Brass
Countertop
Siberian
Cabinet Finish
Mid-Century Walnut

Description

The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.