Brookfield 36 in Single Vanity, Black Onyx w/Single Hole 3 CM White Zeus Silestone Top & Backsplash

  • Mfr # 547-V36-BKO-1WZ

  • Zoro # G416242862


product price:  $2,595.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Width
36 in
Height
35.88 in
Material
Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547-V36-BKO-1WZ
Zoro #
G416242862
UPC #
840467802874
Country of Origin
Viet Nam

Dimensions

Width
36 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Black Onyx
Number of Faucet Holes
1 Per Basin
Tabletop Color
White Zeus
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
Shape
Rectangular
Number of Bowls
Single

Description

The Brookfield 36 in. Single Vanity in Black Onyx by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the rich Black Onyx finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features a single-door cabinet with an interior shelf, a double-height drawer for added versatility, and two standard drawers for ample storage. The timeless Black Onyx finish lends sophistication and charm to your space. The vanity is completed by a classic White Zeus Silestone top and backsplash with undermount sink.


  • Single door cabinet with interior shelf, one double height drawer and two standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Black Onyx finish with Champagne Brass hardware
  • White Zeus Silestone® top with backsplash is pre-drilled for single-hole faucet; our 3cm eased edge countertop comes with a white porcelain undermount sink that ships separately and includes mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.