Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brookfield 36 in. Single Vanity, Honey Oak

  • Mfr # 547-V36-HNO

  • Zoro # G616242853


product price: $1,749.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Finish
Champagne Brass
Overall Width
35.75 in
Overall Height
34.75 in
Overall Length
23.38 in
Color
Honey Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-V36-HNO
Zoro #
G616242853
UPC #
840108982675
Country of Origin
Viet Nam

Dimensions

Overall Width
35.75 in
Overall Height
34.75 in
Overall Length
23.38 in

Details

Finish
Champagne Brass
Color
Honey Oak

Description

The Brookfield 36 in. Single Vanity in Honey Oak by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the warm Honey Oak finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features a single-door cabinet with an interior shelf, a double-height drawer for added versatility, and two standard drawers for ample storage. The warm wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. Select one of our countertops to complete your vanity.


  • Single door cabinet with interior shelf, one double height drawer and two standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Honey Oak finish with Champagne Brass hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.