Brookfield 36 in. Single Vanity, Honey Oak w/ 3 CM Charcoal Soapstone Silestone Top

  • Mfr # 547-V36-HNO-3CSP

  • Zoro # G316243105


product price:  $2,648.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width
36 in
Height
35.88 in
Material
Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547-V36-HNO-3CSP
Zoro #
G316243105
UPC #
840467802997
Country of Origin
Viet Nam

Dimensions

Width
36 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Honey Oak
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
Shape
Rectangular
Tabletop Color
Charcoal Soapstone
Number of Faucet Holes
3 Per Basin
Number of Bowls
Single
Mounting Type
Widespread Faucet

Description

The Brookfield 36 in. Single Vanity in Honey Oak by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the warm Honey Oak finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features a single-door cabinet with an interior shelf, a double-height drawer for added versatility, and two standard drawers for ample storage. The warm wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of a matte Charcoal Soapstone Silestone top with undermount sink completes the look.


  • Single door cabinet with interior shelf, one double height drawer and two standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Honey Oak finish with Champagne Brass hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertop comes with a white porcelain sink that ships separately and includes mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.