Shop HOMEROOTS
See all product information
Create Account
36" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627481
Zoro # G722908490
product price:Â $1,246.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
36 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627481
- Zoro #
- G722908490
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 36 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Includes
- Sink
- Color
- White
- Base Color
- Oak
- Countertop Material
- Manufactured Wood
Description
The 36-inch oak wood freestanding bathroom vanity with white sink and two drawers offers a stylish solution for your bathroom needs. Made from high-quality manufactured wood, the modern design seamlessly blends aesthetics with functionality. The vanity features a pristine white ceramic sink that enhances its elegance while providing durability. With two functional drawers equipped with soft close glides, you can store your essentials effortlessly. Its free-standing installation type allows for easy placement in any bathroom space. The warm oak base color adds a touch of natural beauty, making this vanity a perfect addition to contemporary decor. Enjoy the practicality and sophistication this vanity brings to your daily routine. 18.9375-inch h x 36-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.